Beli coil solenoid valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPEEDAIRE Solenoid Coil Connector
    Mulai

    Rp429.900

    SPEEDAIRE Solenoid Coil Connector
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Coil Termination: DIN 43650A
    • Lead type: Plug
    • Strain Relief: No
  2. FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  3. FESTO Solenoid Coil MSFG Series
    Mulai

    Rp519.900

    FESTO Solenoid Coil MSFG Series
    atribut:
    • Type Code: MSFG
    • Maritime Classification: See certificate
    • Mounting Position: Optional
    • Duty cycle: 1
    • Ambient Temperature (°C): -5 to 40
    • Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
    • C Value: 3 l/sbar
    • Degree of Protection: IP65
    • Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
    • Material of winding: Copper
    • Maximum Tightening Torque for Socket (N m): 0.4
    • Min. Pick-Up Time: 10
    • Note on Materials: RoHS-compliant
    • Permissible Frequency Fluctuations (%): ±5
    • Permissible Voltage Fluctuations (%): ±10
    • Power Factor (Cos Phi): 0.7
    • Solenoid coil Material: Duroplast, Copper, Steel
    • Switching Position Indicator: No
    • Type of Mounting: Via Knurled Nut
    • b Value: 0.34
  4. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. Non Brand CSM/SWM Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  6. SMC Solenoid Valve (SY) Rc1/8
    Mulai

    Rp1.199.900

    SMC Solenoid Valve (SY) Rc1/8
    atribut:
    • Series: SY5000
    • Coil Specifications: Standard
    • A/B Port Size: 1/8
    • Made To Order: Standard
  7. Parker Solenoid Valve Coils
    Mulai

    Rp779.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  8. Parker Solenoid Coil Connector
    Mulai

    Rp729.900

    Parker Solenoid Coil Connector
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Maximum Ambient Temperature (°F): 120
    • Standards: IP65
    • Strain Relief: Yes
    • Type: Female
  9. FESTO Solenoid Coil VACF Series
    Mulai

    Rp279.900

    FESTO Solenoid Coil VACF Series
    atribut:
    • Permissible Voltage Fluctuations (%): +/- 10
    • Mounting Position: Any
  10. FESTO Solenoid Coil MD Series
    Mulai

    Rp509.900

    FESTO Solenoid Coil MD Series
    atribut:
    • Type Code: MD
    • Mounting Position: Any
    • Duty cycle: 1
    • Permissible Voltage Fluctuations (%): +/- 10
    • Degree of Protection: IP65
    • Ambient Temperature (°C): -20 - 50
    • Electrical Connection: as per DIN EN 175301-803
    • Material of winding: Copper
    • Max. Tightening Torque of Pneumatic Fitting: 0.5
    • Type of Mounting: With knurled nut
  11. ARO Solenoid Coil
    Mulai

    Rp539.900

    ARO Solenoid Coil
    atribut:
    • UNSPSC: 40141605
    • Class: F
    • Duty Cycle (%): 100
    • Maximum Temperature Range (°F): 0 to 311
    • Standards: NEMA 4
  12. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  13. ASCO Solenoid Valve Coils
    Mulai

    Rp2.699.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  14. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  15. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  16. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.299.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga coil solenoid valve Terbaru March 2026
ASCO Solenoid ValveRp979.900
SPEEDAIRE Solenoid Coil ConnectorRp429.900
Parker Hydraulic Lucifer Solenoid CoilRp389.900
FESTO Air Solenoid Valve Classic (Katup Solenoid)Rp4.699.900
FESTO Solenoid Coil MSFG SeriesRp519.900
Uni-D Solenoid Valve AC 220V (60/50Hz)Rp959.900
Airtac Solenoid ValveRp119.900
Non Brand CSM/SWM Series Coil SpringRp11.900
SMC Solenoid Valve (SY) Rc1/8Rp1.199.900
Parker Solenoid Valve CoilsRp779.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)